General Cable 2C18FS-FPL-R-R-GCC 18/2 Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable | Graybar Store
General Cable - 18/2 Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable - 2C18FS-FPL-R-R-GCC
+ / - Hover over image to Zoom
Other Views

    18/2 Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-FPL-R-R-GCC
    SKU: 97169616
    $147.74
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-FPL-R-R-GCC
    • No. of Conductors 2
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red shielded riser fire alarm and safety cable is 2/18 AWG. Cable packaged 1000 ft. reel. Alt Mfr No. E2502S.41.03
    Multi-Conductor Cable
  • FPLR
  • Multi Conductor
  • 300V
  • Conductor Material Annealed Bare Copper
  • 18 AWG Conductor
  • 2 Conductor(s)
  • PVC Jacket
  • Red Jacket Color
  • Semi Rigid PVC Insulation Material
  • Color Code Black
  • Red
  • Flexfoil Aluminum/Polyester Foil With Stranded Tinned Copper Drain Wire
  • Solid
  • Temperature Rating 20 to 75 Deg C
  • Outer Diameter 0.158 Inch
  • Length 1000 Ft
  • Package Reel
  • Approval UL
  • Carol Brand
  • Used on Fire/Burglar/Smoke Alarm
  • Fire Protective Circuit
  • Insulation Thickness 0.01 Inch
  •