General Cable 2C18-FPL-R-B-GCC 18/2 Box Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable | Graybar Store
General Cable - 18/2 Box Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable - 2C18-FPL-R-B-GCC
+ / - Hover over image to Zoom
Other Views

    18/2 Box Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable

    Manufacturer: General Cable
    Manufacturer #: 2C18-FPL-R-B-GCC
    SKU: 97285977
    $113.88
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18-FPL-R-B-GCC
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Box
    • SAP Material Type ZSTD
    Product Overview:
    Red unshielded riser fire alarm and life safety cable is 2/18 AWG. Cable packaged 1000 ft. box. Alt Mfr No E1502S.30.03
    Multi-Conductor Cable
  • Multi Conductor
  • 300V
  • Conductor Material Annealed Solid Bare Copper
  • 18 AWG Conductor
  • 2 Conductor(s)
  • PVC Jacket
  • Red Jacket Color
  • PVC Insulation Material
  • Color Code Brown
  • Solid
  • Temperature Rating 30 Deg F
  • Outer Diameter 0.15 Inch
  •