GE Lighting MPR175/VBU/O 175W PROTECTED MULTI-VAPOR QRTZ MH M57 | Graybar Store
GE Lighting - 175W PROTECTED MULTI-VAPOR QRTZ MH M57 - MPR175/VBU/O
+ / - Hover over image to Zoom
Other Views

    175W PROTECTED MULTI-VAPOR QRTZ MH M57

    Manufacturer: GE Lighting
    Manufacturer #: MPR175/VBU/O
    SKU: 99891305
    $65.70
    Checking Pricing
         
    Wattage:175
    Ballast Type:M57
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Color Temperature (Kelvin):4000
    CRI:65
    Alternate Manufacturer Part No.:49470
    Additional Features:Clear, Protected, UV Control
    Initial/Mean Lumens:15700/8400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR175/VBU/O
    • Additional Features Clear, Protected, UV Control
    • Alternate Manufacturer Part No. 49470
    • Ballast Type M57
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    Product Overview:
    GE Protected Multi-Vapor® Quartz Metal Halide ED28