Cooper Lighting (Eaton) 172PS 172 Dome Lens with Reflector, White Trim, 6 in. | Graybar Store
Cooper Lighting (Eaton) - 172 Dome Lens with Reflector, White Trim, 6 in. - 172PS
+ / - Hover over image to Zoom
Other Views

    172 Dome Lens with Reflector, White Trim, 6 in.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 172PS
    SKU: 99506858
    $40.90
    Checking Pricing
         
    Color:White
    Additional Features:Frosted Glass Dome, Wet Location, AIR-TITE
    Outer Diameter:7-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 172PS
    • Color White
    • Additional Features Frosted Glass Dome, Wet Location, AIR-TITE
    • Lamp Type Incandescent
    • Outer Diameter 7-3/4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    6 in. Trim showerlight with dome lens and reflector, socket supporting wet location & AIR-TITE™ Listed, white trim with frosted glass dome.