GE Lighting 60G40 6PK 17037ED CLEAR LMP | Graybar Store
GE Lighting - 17037ED CLEAR LMP - 60G40 6PK
+ / - Hover over image to Zoom
Other Views

    17037ED CLEAR LMP

    Manufacturer: GE Lighting
    Manufacturer #: 60G40 6PK
    SKU: 88111399
    $6.99
    Checking Pricing
         
    Initial Lumens:660
    Packaging:6 Per Case
    Rated Life (Hour):2500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:14187
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60G40 6PK
    • Color Clear
    • Alternate Manufacturer Part No. 14187
    • Base Type Medium Screw
    • Bulb Shape G40
    • Initial Lumens 660
    Product Overview:
    Clear 60W 120V G40 decorative incandescent lamp with candelabra base, 2500 rated life hours and 660 initial lumens.