Cooper Lighting (Eaton) 170PS 170 Albalite Lens with Reflector, White Trim, 6 in. | Graybar Store
Cooper Lighting (Eaton) - 170 Albalite Lens with Reflector, White Trim, 6 in. - 170PS
+ / - Hover over image to Zoom
Other Views

    170 Albalite Lens with Reflector, White Trim, 6 in.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 170PS
    SKU: 88309297
    $35.13
    Checking Pricing
         
    Color:White
    Additional Features:Frosted Albalite Glass Lens, Wet Location, AIR-TITE
    Outer Diameter:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 170PS
    • Color White
    • Additional Features Frosted Albalite Glass Lens, Wet Location, AIR-TITE
    • Lamp Type Incandescent
    • Outer Diameter 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 in. Trim showerlight Albalite lens with reflector, socket supporting wet location & AIR-TITE™ Listed, white trim with frosted albalite lens.