Hubbell Power Systems PG1730BA24 17 x 30 x 24 Quazite® PG Style Polymer Concrete Base | Graybar Store
Hubbell Power Systems - 17 x 30 x 24 Quazite® PG Style Polymer Concrete Base - PG1730BA24
+ / - Hover over image to Zoom
Other Views

    17 x 30 x 24 Quazite® PG Style Polymer Concrete Base

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730BA24
    SKU: 94070839
    $368.47
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730BA24
    • Brand Quazite
    • Depth (Inches) 24 in.
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Enclosure base is 17 W x 30 L x 24 inch D. PG style underground enclosure base has open bottom and straight sides.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.