Allen Tel - 1.7 Inch Single-Sided Vertical Metal Rings - AT55MR-S1
+ / - Hover over image to Zoom
Other Views

1.7 Inch Single-Sided Vertical Metal Rings

Manufacturer: Allen Tel
Manufacturer #: AT55MR-S1
SKU: 25683672
Checking Pricing
     
Height (Inches):1.7
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Allen Tel
  • Manufacturer # AT55MR-S1
  • Color Black
  • Type Vertical Cable Management Ring
  • Height (Inches) 1.7
Product Overview:
Black single-sided wire management rings are 1.7 inches high. Vertical metal rings mount to existing holes on racks or cabinets for vertical cable routing.