Vertiv TV106 17 Inch Deep CATV Pedestal | Graybar Store
Vertiv - 17 Inch Deep CATV Pedestal - TV106
+ / - Hover over image to Zoom
Other Views

    17 Inch Deep CATV Pedestal

    Manufacturer: Vertiv
    Manufacturer #: TV106
    SKU: 88231692
    $174.62
    Checking Pricing
         
    Depth (Inches):11 in.
    Height (Inches):39 in.
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # TV106
    • Depth (Inches) 11 in.
    • Height (Inches) 39 in.
    • Width (Inches) 17 in.
    • Country of Origin US - USA
    Product Overview:
    Distribution pedestal for CATV networks is 11 W x 39 H x 17 inch D.
    CATV Pedestal
    • Pedestals are made of heavy gauge mill-galvanized steel and treated with a unique finishing process for longer life
    • Round-cornered square-design housing for large capacity and work area
    • Louvers with Mylar screen in upper front cover and backplate provide optimum ventilation
    • Padlock hasp and factory-provided knockouts for maximum security and flexibility
    • Units may be self-supporting or stake-mounted
    • Multi-stage finishing process meets EPA standards and provides a tough, corrosion-resistant finish for longer life
    • Removable upper cover for efficient equipment installation
    • Backplate provisions allow easy internal mounting of distribution equipment