Square D (Schneider Electric) ZB6E1D 16mm PushButton Separate Contact Block, 1NO, Pins, Gold Flashed | Graybar Store
Square D (Schneider Electric) - 16mm PushButton Separate Contact Block, 1NO, Pins, Gold Flashed - ZB6E1D
+ / - Hover over image to Zoom
Other Views

    16mm PushButton Separate Contact Block, 1NO, Pins, Gold Flashed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6E1D
    SKU: 22100231
    $14.02
    Checking Pricing
         
    Contact Operation:1NO
    Material:Gold Flashed
    Mounting Type:Pins
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6E1D
    • Contact Operation 1NO
    • Mounting Type Pins
    Product Overview:
    Silver alloy 1NO contact block with pins for use with 16mm pushbuttons.