Phoenix Contact 1694318 1694318 | Graybar Store
Phoenix Contact - 1694318 - 1694318
+ / - Hover over image to Zoom
Other Views

    1694318

    Manufacturer: Phoenix Contact
    Manufacturer #: 1694318
    SKU: 25059699
    $29.06
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    Voltage Rating:48 V AC; 60 V DC
    Temp. Rating:-40 to 85 â°C
    Connections:M12; Screw
    Diameter:6 to 8 mm
    Material:Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Zinc (Knurl); Nitrile Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1694318
    • Connections M12; Screw
    • Additional Features Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Zinc (Knurl); Nitrile Rubber
    • Voltage Rating 48 V AC; 60 V DC
    • Diameter 6 to 8 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    5-Position Shielded Straight Socket, Screw Connector, M12; Screw, Copper/Zinc (Contact); Gold (Contact Surface); Polyamide (Contact Carrier); Zinc Die-Cast/Nickel-Plated (Grip Body), Temp. Rating: -40 to 85° C, 48V AC; 60V DC, Diameter: 6 to 8 mm.