Phoenix Contact 1683455 1683455 | Graybar Store
Phoenix Contact - 1683455 - 1683455
+ / - Hover over image to Zoom
Other Views

    1683455

    Manufacturer: Phoenix Contact
    Manufacturer #: 1683455
    SKU: 22073239
    $29.70
    Checking Pricing
         
    Voltage Rating:60 V
    Temp. Rating:-25 to 90 °C
    Connections:M12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1683455
    • Connections M12
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 60 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    4-Position Straight Plug Y Distributor, M12, Copper/Zinc Contact, Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Nitrile Rubber Sealing, Thermoplastic Polyurethane Grip, Temp. Rating: -25 to 90°C, 60V