Phoenix Contact 1683413 1683413 | Graybar Store
Phoenix Contact - 1683413 - 1683413
+ / - Hover over image to Zoom
Other Views

    1683413

    Manufacturer: Phoenix Contact
    Manufacturer #: 1683413
    SKU: 25184465
    $29.70
    Checking Pricing
         
    Voltage Rating:60 V
    Temp. Rating:-25 to 90 °C
    Connections:M12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1683413
    • Connections M12
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 60 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    4-Position Straight Plug Y Distributor, M12, Copper/Zinc Contact, Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Thermoplastic Polyurethane Grip Body, Temp. Rating: -25 to 90° C, 60V.