Phoenix Contact 1681127 1681127 | Graybar Store
Phoenix Contact - 1681127 - 1681127
+ / - Hover over image to Zoom
Other Views

    1681127

    Manufacturer: Phoenix Contact
    Manufacturer #: 1681127
    SKU: 22041502
    $14.90
    Checking Pricing
         
    Additional Features:Screw connection: proven connection technology for a large selection of different conductors; Flexible: connectors for
    Voltage Rating:250 V
    Temp. Rating:-40 to 85 â°C
    Connections:M12
    Diameter:4 to 6 mm
    Material:Copper/Tin/Zinc (Contact Surface); Copper/Zinc (Contact); Nitrile Rubber (Sealing); Polyamide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1681127
    • Connections M12
    • Additional Features Screw connection: proven connection technology for a large selection of different conductors; Flexible: connectors for
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Tin/Zinc (Contact Surface); Copper/Zinc (Contact); Nitrile Rubber (Sealing); Polyamide
    • Voltage Rating 250 V
    • Diameter 4 to 6 mm
    • Country of Origin DE - Germany
    Product Overview:
    Sensor Connector, Female, Straight, 4 Position, Compatibility Sensor/Actuator.