GE Lighting Q25G9/CD 16754 QuartzLine Halogen, 25W, Carded | Graybar Store
GE Lighting - 16754 QuartzLine Halogen, 25W, Carded - Q25G9/CD
+ / - Hover over image to Zoom
Other Views

    16754 QuartzLine Halogen, 25W, Carded

    Manufacturer: GE Lighting
    Manufacturer #: Q25G9/CD
    SKU: 25119788
    $11.29
    Checking Pricing
         
    Color Temperature (Kelvin):6250
    Initial Lumens:240
    Packaging:5 Per Case
    Rated Life (Hour):3000
    Wattage:25
    Voltage Rating:120
    Alternate Manufacturer Part No.:16754
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q25G9/CD
    • Alternate Manufacturer Part No. 16754
    • Base Type G9
    • Bulb Shape T4
    • Color Temperature (Kelvin) 6250
    • Initial Lumens 240
    Product Overview:
    GE halogen 25 watt T4 1-pack with 3000 rated life hours.
    • Filament Type C-8
    • Maximum Overall Length 1.77 Inch
    • Light Center Length 1.26 Inch