Phoenix Contact 1669628 1669628 | Graybar Store
Phoenix Contact - 1669628 - 1669628
+ / - Hover over image to Zoom
Other Views

    1669628

    Manufacturer: Phoenix Contact
    Manufacturer #: 1669628
    SKU: 22039108
    $17.82
    Checking Pricing
         
    Additional Features:Easy and safe: 100% electrically tested plug-in components; robust halogen-free PUR cable
    Voltage Rating:60 V
    Temp. Rating:-25 to 90 °C
    Connections:M8
    Length:5 m
    Diameter:4.4 ± 0.15 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1669628
    • Connections M8
    • Additional Features Easy and safe: 100% electrically tested plug-in components; robust halogen-free PUR cable
    • Length 5 m
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 60 V
    • Diameter 4.4 ± 0.15 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Sensor Cable, on Socket, Straight, 3 Position, Compatibility Sensor/Actuator.