Phoenix Contact 1641756 1641756 | Graybar Store
Phoenix Contact - 1641756 - 1641756
+ / - Hover over image to Zoom
Other Views

    1641756

    Manufacturer: Phoenix Contact
    Manufacturer #: 1641756
    SKU: 22083239
    $13.85
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    Voltage Rating:250 V
    Temp. Rating:-25 to 80 â°C
    Connections:M12
    Diameter:4 to 8 mm
    Material:Copper/Tin (Contact); Nickel/Gold (Contact Surface); Nitrile Rubber (Sealing); Plastic (Knurl);
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1641756
    • Connections M12
    • Additional Features Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    • Temp. Rating -25 to 80 â°C
    • Material Copper/Tin (Contact); Nickel/Gold (Contact Surface); Nitrile Rubber (Sealing); Plastic (Knurl);
    • Voltage Rating 250 V
    • Diameter 4 to 8 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Sensor Connector, Socket, Straight, 4 Position, Compatibility Sensor/Actuator.