Phoenix Contact 1641691 1641691 | Graybar Store
Phoenix Contact - 1641691 - 1641691
+ / - Hover over image to Zoom
Other Views

    1641691

    Manufacturer: Phoenix Contact
    Manufacturer #: 1641691
    SKU: 22076290
    $14.33
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    Voltage Rating:125 V
    Temp. Rating:-25 to 80 â°C
    Connections:M12
    Diameter:3.5 to 6 mm
    Material:Copper/Tin (Contact); Nickel-Plated Zinc (Knurl); Nickel/Gold (Contact Surface); Nitrile Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1641691
    • Connections M12
    • Additional Features Flexible: connectors for on-site assembly; Insulation displacement connection: innovative and time-saving assembly without
    • Temp. Rating -25 to 80 â°C
    • Material Copper/Tin (Contact); Nickel-Plated Zinc (Knurl); Nickel/Gold (Contact Surface); Nitrile Rubber
    • Voltage Rating 125 V
    • Diameter 3.5 to 6 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Sensor Connector, Male, Straight, 4 Position, Compatibility Sensor/Actuator.