Hubbell Wiring Device - Kellems SHC1068 1.630 to 1.750 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6 | Graybar Store
     
Hubbell Wiring Device - Kellems - 1.630 to 1.750 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6 - SHC1068
+ / - Hover over image to Zoom
Other Views

    1.630 to 1.750 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F6

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1068
    SKU: 88148403
    $65.87
    Checking Pricing
         
    Conduit Hub Size (Inches):2 in.
    Cable Range (Inches):1.63 to 1.75 in.
    Additional Features:Form F6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1068
    • Type Liquidtight
    • Additional Features Form F6
    • Cable Range (Inches) 1.63 to 1.75 in.
    Product Overview:
    Cord connector connects 1.630 to 1.750 inch cable to 2 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.