Pentair Hoffman A16148PHCW 14 x 16 x 8 PolyPro™ Type 4X Enclosure with Window | Graybar Store
Pentair Hoffman - 14 x 16 x 8 PolyPro™ Type 4X Enclosure with Window - A16148PHCW
+ / - Hover over image to Zoom
Other Views

    14 x 16 x 8 PolyPro™ Type 4X Enclosure with Window

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16148PHCW
    SKU: 25191806
    $250.68
    Checking Pricing
         
    Depth (Inches):8 in.
    Height (Inches):14 in.
    Width (Inches):16 in.
    Material:Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16148PHCW
    • Depth (Inches) 8 in.
    • Height (Inches) 14 in.
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 16 in.
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 16 W x 14 H x 8 inch D. Type 4X enclosure has a window and removable snap-hinge cover. Actual dimensions are 17.5 W x 16.25 H x 10 inch D.