Thomas and Betts 2575 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.625 to 1.875 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.625 to 1.875 in. - 2575
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 2 in., 1.625 to 1.875 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2575
    SKU: 88263865
    $54.13
    Checking Pricing
         
    Conduit Hub Size (Inches):2 in.
    Cable Range (Inches):1.625 to 1.875 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2575
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 1.625 to 1.875 in.
    Product Overview:
    Cord connector connects 1.625 to 1.875 inch cable to 2 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is steel.