Panduit TMEH-S25-Q0 1.62 L x 0.72 in. W Black Weather Resistant Nylon Extra Heavy Cable Tie Mounts With 1/4 in. (M6) Screw Hole (25) | Graybar Store
Panduit - 1.62 L x 0.72 in. W Black Weather Resistant Nylon Extra Heavy Cable Tie Mounts With 1/4 in. (M6) Screw Hole (25) - TMEH-S25-Q0
+ / - Hover over image to Zoom
Other Views

    1.62 L x 0.72 in. W Black Weather Resistant Nylon Extra Heavy Cable Tie Mounts With 1/4 in. (M6) Screw Hole (25)

    Manufacturer: Panduit
    Manufacturer #: TMEH-S25-Q0
    SKU: 88201199
    $42.29
    Checking Pricing
         
    Mounting Type:1/4 in. (M6) Screw
    Width (Inches):0.72
    Packaging:25
    Color:UV Black
    Length:1.62 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TMEH-S25-Q0
    • Color UV Black
    • Length 1.62 in.
    • Materials Nylon 6.6
    • Mounting Type 1/4 in. (M6) Screw
    Product Overview:
    Black weather resistant nylon 1.62 L x 0.72 in . W extra heavy cable tie mount with 1/4 in. (M6) screw hole for intermediate, standard, heavy and extra heavy cable ties. Package of 25.
    • Route and Support Large Diameter and Heavy Cable Bundles
    • Dimensions Are 1.62 in. L x 0.72 in. W x 0.61 in. H
    • Weather Resistant Material For Indoor/Outdoor Use