Wiremold (Legrand) GR1600-25 1600 Series™ Corduct Flexible Nonmetallic Pancake® Overfloor Raceway, 25 ft. | Graybar Store
Wiremold (Legrand) - 1600 Series™ Corduct Flexible Nonmetallic Pancake® Overfloor Raceway, 25 ft. - GR1600-25
+ / - Hover over image to Zoom
Other Views

    1600 Series™ Corduct Flexible Nonmetallic Pancake® Overfloor Raceway, 25 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: GR1600-25
    SKU: 95009263
    $92.00
    Checking Pricing
         
    Color / Finish:Ivory
    Length:25 ft.
    Brand or Series:3000 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # GR1600-25
    • Brand or Series 3000 Series Raceway
    • Color / Finish Ivory
    • Length 25 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    25 ft. non-metallic grey cable protector flexble pancake raceway,width 3-11/32 inch; height 30/32 inch.
    • Durable low profile construction
    • Channel capacity to hold up to 3/4 in.cable Diameter
    • Protects cords and reduces tripping hazard
    • Flexible design that conforms to any floor surface
    • Easy to install with ability to cut to length with scissors or utility knife