Hoffman Enclosures - 16 x 20 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD16208SS
+ / - Hover over image to Zoom
Other Views

16 x 20 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

Manufacturer: Hoffman Enclosures
Manufacturer #: CSD16208SS
SKU: 94038147
Checking Pricing
     
Depth (Inches):8
Height (Inches):16
Width (Inches):20
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # CSD16208SS
  • Depth (Inches) 8
  • Height (Inches) 16
  • NEMA Ratings 3R/4/4X/12
  • Width (Inches) 20
  • Material Steel
Product Overview:
Concept™ wall-mount enclosure is 20 W x 16 H x 8 inch D. Type 4X enclosure has a quarter-turn latch.