Pentair Hoffman CSD16166SS 16 x 16 x 6 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 16 x 16 x 6 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD16166SS
+ / - Hover over image to Zoom
Other Views

    16 x 16 x 6 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD16166SS
    SKU: 94038149
    $885.99
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):16 in.
    Width (Inches):16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD16166SS
    • Depth (Inches) 6 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 3R/4/4X/12
    • Width (Inches) 16 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Concept™ wall-mount enclosure is 16 W x 16 H x 6 inch D. Type 4X enclosure has a quarter-turn latch.