Pentair Hoffman A16N16MP 16 x 16 Medium Type 1 Enclosure Painted Steel Panel | Graybar Store
Pentair Hoffman - 16 x 16 Medium Type 1 Enclosure Painted Steel Panel - A16N16MP
+ / - Hover over image to Zoom
Other Views

    16 x 16 Medium Type 1 Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16N16MP
    SKU: 94073109
    $23.75
    Checking Pricing
         
    Height (Inches):13 in.
    Use With:Medium Type 1 Enclosure
    Width (Inches):14.5 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16N16MP
    • Color White
    • Type Panels
    • Height (Inches) 13 in.
    • NEMA Ratings 1
    • Width (Inches) 14.5 in.
    • Use With Medium Type 1 Enclosure
    Product Overview:
    Steel perforated panel is 14.5 W x 13 inch H. Panel is for Type 1 medium enclosure