Pentair Hoffman A16148CHQRFG 16 x 14 x 8 Type 12 Junction Box Continuous Hinge With Clamps | Graybar Store
Pentair Hoffman - 16 x 14 x 8 Type 12 Junction Box Continuous Hinge With Clamps - A16148CHQRFG
+ / - Hover over image to Zoom
Other Views

    16 x 14 x 8 Type 12 Junction Box Continuous Hinge With Clamps

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16148CHQRFG
    SKU: 90084691
    $213.34
    Checking Pricing
         
    Material:Fiberglass
    Height (Inches):16 in.
    Width (Inches):14 in.
    Depth (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16148CHQRFG
    • Depth (Inches) 8 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 4X
    • Width (Inches) 14 in.
    • Material Fiberglass
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 14 W x 16 H x 8 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
    Enclosure is light grey inside and out and fiberglass.