Pentair Hoffman A16148PHC 16 X 14 X 8 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure | Graybar Store
Pentair Hoffman - 16 X 14 X 8 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure - A16148PHC
+ / - Hover over image to Zoom
Other Views

    16 X 14 X 8 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16148PHC
    SKU: 25184066
    $172.98
    Checking Pricing
         
    Height (Inches):16.02 in.
    Width (Inches):14.01 in.
    Depth (Inches):8.35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16148PHC
    • Application Harsh Chemicals, Corrosive Environment, Weather Extremes
    • Type Polypro Solid Cover
    • Depth (Inches) 8.35 in.
    • Height (Inches) 16.02 in.
    • Latch Padlockable Stainless Steel
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 14.01 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 4X POLYPRO™ enclosure is 14.01 W x 16.02 H x 8.35 inch D.
    Enclosure has a RAL 7035 light-grey textured finish inside and out.