Thomas and Betts CJ16147 16 x 14 x 7 Circuit Safe® JIC Enclosure | Graybar Store
Thomas and Betts - 16 x 14 x 7 Circuit Safe® JIC Enclosure - CJ16147
+ / - Hover over image to Zoom
Other Views

    16 x 14 x 7 Circuit Safe® JIC Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ16147
    SKU: 88054449
    $358.39
    Checking Pricing
         
    Height (Inches):16.5 in.
    Width (Inches):14.5 in.
    Depth (Inches):8.46
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ16147
    • Depth (Inches) 8.46
    • Height (Inches) 16.5 in.
    • NEMA Ratings 1/3/3S/3X/3SX/4/4X
    • Width (Inches) 14.5 in.
    Product Overview:
    JIC enclosure with hinge panel is 16.5 H x 14.5 W x 8.46 inch D.