Thomas and Betts - 16 x 14 x 7 Carlon® Circuit Safe® NEMA Enclosure with Hidden Hinged Opaque Cover - NH16146
+ / - Hover over image to Zoom
Other Views

16 x 14 x 7 Carlon® Circuit Safe® NEMA Enclosure with Hidden Hinged Opaque Cover

Manufacturer: Thomas and Betts
Manufacturer #: NH16146
SKU: 95007845
Checking Pricing
     
Height (Inches):16
Width (Inches):14
Depth (Inches):7
Material:Polycarbonate
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Thomas and Betts
  • Manufacturer # NH16146
  • Depth (Inches) 7
  • Height (Inches) 16
  • Width (Inches) 14
  • Material Polycarbonate
Product Overview:
Circuit Safe Polycarbonate NEMA Enclosure Assembly with hidden-hinge opaque cover, 16 in. x 14 in. x 7 in.