Pentair Hoffman A1614CHQR 16 x 14 x 6 Type 12 Continuous Hinge Enclosure with Quick-Release Latch | Graybar Store
Pentair Hoffman - 16 x 14 x 6 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A1614CHQR
+ / - Hover over image to Zoom
Other Views

    16 x 14 x 6 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1614CHQR
    SKU: 88131357
    $230.84
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):16 in.
    Width (Inches):14 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1614CHQR
    • Depth (Inches) 6 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 14 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 14 W x 16 H x 6 inch D. Type 12 continuous hinge enclosure has quick-release latch.