Thomas and Betts NS16146 Carlon® Circuit Safe® NEMA Enclosure, Opaque Screw-On Cover, 16 x 14 x 6 in. | Graybar Store
Thomas and Betts - Carlon® Circuit Safe® NEMA Enclosure, Opaque Screw-On Cover, 16 x 14 x 6 in. - NS16146
+ / - Hover over image to Zoom
Other Views

    Carlon® Circuit Safe® NEMA Enclosure, Opaque Screw-On Cover, 16 x 14 x 6 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NS16146
    SKU: 91009531
    $369.40
    Checking Pricing
         
    Height (Inches):16 in.
    Width (Inches):14 in.
    Depth (Inches):6 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NS16146
    • Depth (Inches) 6 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 1/2/3/3S/3X/3SX/4/4X/12
    • Width (Inches) 14 in.
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe Polycarbonate NEMA Enclosure Assembly with screw-on opaque cover, 16 in. x 14 in. x 6 in.