Pentair Hoffman A1614CHAL 16 x 14 x 6 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps | Graybar Store
Pentair Hoffman - 16 x 14 x 6 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps - A1614CHAL
+ / - Hover over image to Zoom
Other Views

    16 x 14 x 6 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1614CHAL
    SKU: 88131354
    $461.32
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):16 in.
    Width (Inches):14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1614CHAL
    • Cover Mounting Hinged with Clamps
    • Depth (Inches) 6 in.
    • Height (Inches) 16 in.
    • NEMA Ratings NEMA 12
    • Width (Inches) 14 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 14 W x 16 H x 6 inch D. Type 12 continuous hinge junction box has clamps.