Pentair Hoffman A16P14 Panel, Enclosure, Painted Steel, 16 H x 14 in. W | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, 16 H x 14 in. W - A16P14
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, 16 H x 14 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16P14
    SKU: 88131396
    $26.14
    Checking Pricing
         
    Height (Inches):16 in.
    Use With:Junction Boxes
    Width (Inches):14 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16P14
    • Color White
    • Type Enclosure
    • Height (Inches) 16 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 14 in.
    • Use With Junction Boxes
    Product Overview:
    White steel enclosure panel is 16 H x 14 in. W
    Actual dimensions 14.75 H x 12.88 in. W