Thomas and Betts JP1614P Circuit Safe® Back Panel, PVC, 16 x 14 in. | Graybar Store
Thomas and Betts - Circuit Safe® Back Panel, PVC, 16 x 14 in. - JP1614P
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® Back Panel, PVC, 16 x 14 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: JP1614P
    SKU: 88054893
    $426.16
    Checking Pricing
         
    Color:Natural
    Material:Polycarbonate
    Use With:Circuit Safe Enclosures
    Height (Inches):14.75 in.
    Width (Inches):10.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP1614P
    • Color Natural
    • Type Back
    • Brand Circuit Safe
    • Height (Inches) 14.75 in.
    • Width (Inches) 10.88 in.
    • Material Polycarbonate
    • Use With Circuit Safe Enclosures
    Product Overview:
    PVC back panel, 14.75 in. x 12.88 in.