Hoffman Enclosures CSD16128SS 16 x 12 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Hoffman Enclosures - 16 x 12 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD16128SS
+ / - Hover over image to Zoom
Other Views

    16 x 12 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Hoffman Enclosures
    Manufacturer #: CSD16128SS
    SKU: 97100276
    $842.67
    Checking Pricing
         
    Depth (Inches):8
    Height (Inches):16 in.
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hoffman Enclosures
    • Manufacturer # CSD16128SS
    • Depth (Inches) 8
    • Height (Inches) 16 in.
    • NEMA Ratings 3R/4/4X/12
    • Width (Inches) 12 in.
    • Material Steel
    Product Overview:
    Concept™ wall-mount enclosure is 12 W x 16 H x 8 inch D. Type 4X enclosure has a quarter-turn latch.