Pentair Hoffman A16H1206SSLP 16 x 12 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 16 x 12 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure - A16H1206SSLP
+ / - Hover over image to Zoom
Other Views

    16 x 12 x 6 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16H1206SSLP
    SKU: 88131375
    $939.54
    Checking Pricing
         
    Height (Inches):16 in.
    Depth (Inches):6
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16H1206SSLP
    • Depth (Inches) 6
    • Height (Inches) 16 in.
    • Latch Padlockable
    • NEMA Ratings 4X
    • Width (Inches) 12 in.
    Product Overview:
    Type 4X wall-mount enclosure is 12 W x 16 H x 6 inch D.
    Enclosure has #4 brushed finish.