Hoffman Enclosures - 16 x 12 x 10 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD161210SS
+ / - Hover over image to Zoom
Other Views

16 x 12 x 10 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

Manufacturer: Hoffman Enclosures
Manufacturer #: CSD161210SS
SKU: 25067325
$1,000.00
Checking Pricing
     
Depth (Inches):10
Height (Inches):16 in.
Width (Inches):12 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # CSD161210SS
  • Depth (Inches) 10
  • Height (Inches) 16 in.
  • NEMA Ratings 3R/4/4X/12
  • Width (Inches) 12 in.
  • Material Steel
Product Overview:
Concept™ wall-mount enclosure is 12 W x 16 H x 10 inch D. Type 4X enclosure has a quarter-turn latch.