Pentair Hoffman A16N12P 16 x 12 Panel For Type 1 Enclosures and Small Type R Enclosures | Graybar Store
Pentair Hoffman - 16 x 12 Panel For Type 1 Enclosures and Small Type R Enclosures - A16N12P
+ / - Hover over image to Zoom
Other Views

    16 x 12 Panel For Type 1 Enclosures and Small Type R Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16N12P
    SKU: 88131388
    $19.35
    Checking Pricing
         
    Color:White
    Width (Inches):10 in.
    Height (Inches):14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16N12P
    • Color White
    • Type Panels
    • Height (Inches) 14 in.
    • NEMA Ratings NEMA 1/3R
    • Width (Inches) 10 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Panel is 10 W x 14 Inch H. Panel is for type 1 and small type 3R enclosures.
    Panel:
    • 14 Gauge Steel
    • White Polyester Powder Paint Finish