Leviton 16 Series Industrial Grade Male Double Set Screw Detachable Plug With Taper Nose, 2-2/0 AWG | Graybar Store
Leviton - 16 Series Industrial Grade Male Double Set Screw Detachable Plug With Taper Nose, 2-2/0 AWG
+ / - Hover over image to Zoom
Other Views

    16 Series Industrial Grade Male Double Set Screw Detachable Plug With Taper Nose, 2-2/0 AWG

    Manufacturer: Leviton
         

    The 16 Series Taper Nose products are the connectors of choice for concerts, sound stages, movie-making, television production, sporting events and conventions.

    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Wire Size
    Color
    Gender
    Price
    16D22-G
    95010451
    300A
    600 V
    2 to 2/0 AWG
    Green
    Male
    $
    54
    .19
    /
    EA
    95010451
    Amperage
    300A
    Voltage Rating
    600 V
    Wire Size
    2 to 2/0 AWG
    Color
    Green
    Gender
    Male
    $
    54
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16D22-W
    95010453
    300A
    600 V
    2 to 2/0 AWG
    White
    Male
    $
    54
    .19
    /
    EA
    95010453
    Amperage
    300A
    Voltage Rating
    600 V
    Wire Size
    2 to 2/0 AWG
    Color
    White
    Gender
    Male
    $
    54
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95010451 SKU, 95010451 ANALYTICS...
    Wire Size
    2 to 2/0 AWG
    Color
    Green
    Gender
    Male
    Price
    $
    54
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95010453 SKU, 95010453 ANALYTICS...
    Wire Size
    2 to 2/0 AWG
    Color
    White
    Gender
    Male
    Price
    $
    54
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available