Ortronics (Legrand) OR-60400381 16 Outlet Vertical Rack Mount | Graybar Store
Ortronics (Legrand) - 16 Outlet  Vertical Rack Mount - OR-60400381
+ / - Hover over image to Zoom
Other Views

    16 Outlet Vertical Rack Mount

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400381
    SKU: 97280503
    $147.87
    Checking Pricing
         
    Length:15 ft.
    No. of Outlets:16
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400381
    • Amps 15 A
    • Length 15 ft.
    • No. of Outlets 16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power strip for mighty mo racks and free standing cabinets.
    • Completely pre-wired
    • Aluminum housing
    • Mounts to rear rail
    • All required hardware provided
    • NEMA 5-15P Plug
    • UL recognized