Wiremold (Legrand) UL404BD 16-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 16-Outlet Compact Power Strip - UL404BD
+ / - Hover over image to Zoom
Other Views

    16-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL404BD
    SKU: 95009244
    $98.87
    Checking Pricing
         
    No. of Outlets:16
    Additional Features:Snap-on, slide-off mounting.
    Cord Length (Feet):15
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL404BD
    • Color Grey
    • Additional Features Snap-on, slide-off mounting.
    • Cord Length (Feet) 15
    • No. of Outlets 16
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Sixteen outlets, rugged grey aluminum housing, 15A, 15ft. (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 48 (1.2m). Receptacle center-to-center 2 1/2 (64mm). Snap-on, slide-off mounting.