Ideal Industries 35-418 Large Mouth Tool Bag, 16 in. | Graybar Store
Ideal Industries - Large Mouth Tool Bag, 16 in. - 35-418
+ / - Hover over image to Zoom
Other Views

    Large Mouth Tool Bag, 16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-418
    SKU: 97190342
    $56.81
    Checking Pricing
         
    Width (Inches):9 in.
    Color:Black
    Overall Length (Inches):16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-418
    • Color Black
    • Materials Nylon Polyester
    • Overall Length (Inches) 16
    • Width (Inches) 9 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Large mouth tool bag has a top that completely opens for easy access to large tools. Bag is 16 inch long.
    Large Mouth Tool Bag:
    • Number Of Pockets: 22
    • Bag Type: Tool Bag
    • 9 IN Width
    • 12 IN Depth
    • 12 Inner Pockets
    • Nylon Polyester
    • 12 IN Length
    • Zipper Closure
    • Includes Removable Shoulder Strap