Ideal Industries 35-515 16 Hole Step Drill Bits | Graybar Store
Ideal Industries - 16 Hole Step Drill Bits - 35-515
+ / - Hover over image to Zoom
Other Views

    16 Hole Step Drill Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 35-515
    SKU: 92042326
    $141.27
    Checking Pricing
         
    Hole Size:1/4 to 1-1/8 in.
    Chuck Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-515
    • Chuck Size 3/8 in.
    • Hole Size 1/4 to 1-1/8 in.
    • Materials Titanium Nitride Coated
    • For Use With Brass, Carbon Steel, Cast Iron, Stainless-Steel
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Step drill has 16 hole sizes ranging 1/4 to 1-1/8 inch.
    Step Drill Bit:
    • Number Of Drill Stages: 16
    • Minimum Drill Diameter: 1/4 IN
    • Maximum Drill Diameter: 1-1/8 IN
    • Step Increments: 1/16 IN
    • Step Thickness: 1/16 IN
    • 3/8 IN Shank
    • 1 IN Shank
    • Titanium Nitride Finish