Engineered Products TY16G 16 ga. Galvanized Steel Tie Wire, 350 ft./Roll | Graybar Store
Engineered Products - 16 ga. Galvanized Steel Tie Wire, 350 ft./Roll - TY16G
+ / - Hover over image to Zoom
Other Views

    16 ga. Galvanized Steel Tie Wire, 350 ft./Roll

    Manufacturer: Engineered Products
    Manufacturer #: TY16G
    SKU: 90013106
    $16.13
    Checking Pricing
         
    Wire Size:16 ga.
    Material:Galvanized Steel
    Length:350 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # TY16G
    • Length 350 ft.
    • Wire Size 16 ga.
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel (16 ga.) tie wire. Length 350 ft.
    Engineered Products tie wire has many uses on the job site including bundling, supporting and hanging cable, conduit and suspended fixtures.