Engineered Products TY16 16 ga. Black Annealed Steel Tie Wire, 350 ft./Roll | Graybar Store
Engineered Products - 16 ga. Black Annealed Steel Tie Wire, 350 ft./Roll - TY16
+ / - Hover over image to Zoom
Other Views

    16 ga. Black Annealed Steel Tie Wire, 350 ft./Roll

    Manufacturer: Engineered Products
    Manufacturer #: TY16
    SKU: 90043299
    $12.86
    Checking Pricing
         
    Wire Size:16 ga.
    Material:Black Annealed Steel
    Length:350 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # TY16
    • Length 350 ft.
    • Wire Size 16 ga.
    • Material Black Annealed Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black annealed steel (16 ga.) tie wire. Length 350 ft.
    Engineered Products tie wire has many uses on the job site including bundling, supporting and hanging cable, conduit and suspended fixtures.