Werner M7116-1 16 Foot M7100-1 Series Manhole Extension Ladder | Graybar Store
Werner - 16 Foot M7100-1 Series Manhole Extension Ladder - M7116-1
+ / - Hover over image to Zoom
Other Views

    16 Foot M7100-1 Series Manhole Extension Ladder

    Manufacturer: Werner
    Manufacturer #: M7116-1
    SKU: 96010756
    $315.82
    Checking Pricing
         
    Height (Feet):16 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):12-3/8
    Additional Features:Closed Length 16 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # M7116-1
    • Additional Features Closed Length 16 Feet
    • Height (Feet) 16 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 12-3/8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    16 foot manhole extension ladder has a 375 pound capacity.
    Manhole Extension Ladder
    • Size 16 ft
    • Reach Height 18 ft
    • Max Working Length 16 ft
    • Extended Length 16 ft
    • Approx. Closed Length 16 ft
    • Style Specialty
    • Load Capacity 375 lbs
    • Type IAA Duty Rating
    • Material Fiberglass
    • Rung Type Round
    • Foot Material Slip-resistant pad
    • Number of Sections 1
    • Base Width 12-3/8 in outside shoes
    • Certifications ANSI A14.5 (2007); OSHA
    • Rails Dimension 3-5/16 in
    • Flange Dimension 1-3/16 in
    • Rung Dimension 1-1/4 in