Carol Cable (General Cable) 04106.73.10 16/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord | Graybar Store
Carol Cable (General Cable) - 16/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord - 04106.73.10
+ / - Hover over image to Zoom
Other Views

    16/3 6 ft. Carol® Brand SPT-3 Power Supply Replacement Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04106.73.10
    SKU: 88078684
    $2.92
    Checking Pricing
         
    Color:Grey
    Conductor Size:16 AWG
    Length:6 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04106.73.10
    • Color Grey
    • No. of Conductors 3
    • Type SPT-3
    • Amps AC 13A
    • Brand Powr-Center
    • Conductor Size 16 AWG
    • Jacket Material PVC
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand SPT-3 16/3 power supply replacement cord is 6 ft. long.
    Power Supply Cord:
    • 125V
    • 13 Ampere
    • Length 6 Ft
    • Inlet Right Angle Plug
    • NEMA 5-15P
    • SPT-3
    • 300V
    • 60 Deg C Cord
    • 16 AWG Conductor
    • 3 Conductor(s)
    • Gray
    • Application Power Tool, Household Appliance
    • Approval UL
    • Carol Brand