Carol Cable (General Cable) 02547.70.01 Carol® Brand Cable Cord, Power Supply, SJT 13A, 6 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Power Supply, SJT 13A, 6 ft. - 02547.70.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Power Supply, SJT 13A, 6 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 02547.70.01
    SKU: 25112792
    $4.30
    Checking Pricing
         
    Color:Black
    Conductor Size:16 AWG
    Length:6 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 02547.70.01
    • Color Black
    • No. of Conductors 3
    • Type SJT
    • Amps AC 13A
    • Conductor Size 16 AWG
    • Jacket Material PVC
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 300V
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand SJT 13A 16/3 power supply replacement cord is 6 ft. long.
    Power Supply Cord:
    • 125V
    • 13 Ampere
    • Length 6 Ft
    • Inlet Male Plug Straight
    • Straight Blade
    • NEMA 5-15P
    • SJT
    • PVC
    • 300V
    • 60 Deg C Cord
    • 16 AWG Conductor
    • 3 Conductor(s)
    • Black
    • Approval UL
    • Carol Brand