Carol Cable (General Cable) 03318.63.04 16/3 10 ft. Safety Orange® SJTW Extension Cord 13A | Graybar Store
Carol Cable (General Cable) - 16/3 10 ft. Safety Orange® SJTW Extension Cord 13A - 03318.63.04
+ / - Hover over image to Zoom
Other Views

    16/3 10 ft. Safety Orange® SJTW Extension Cord 13A

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03318.63.04
    SKU: 88078621
    $6.25
    Checking Pricing
         
    Color:Orange
    Conductor Size:16 AWG
    Length:10 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03318.63.04
    • Color Orange
    • No. of Conductors 3
    • Amps AC 13A
    • Conductor Size 16 AWG
    • Length 10 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 300V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Safety Orange® SJTW 13A 16/3 extension cord is 10 ft. long.
    Extension Cord:
    • 300V
    • 13 Ampere
    • 16 AWG Conductor
    • 3 Conductor(s)
    • NEMA 5-15
    • SJTW Cord
    • Orange
    • Length 10 Ft
    • Application Vacuum Cleaner, Floor Polisher, Sander, Power Equipment
    • Approval UL
    • Safety Orange Brand
    • Temperature Range -40 to 60 Deg F